{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 2 mm | |
Application type | left-hand | |
Through-coolant | yes | |
maximum cutting depth tmax | 21 mm | |
Clamping screw | 279815 9 | |
Type of product | Cartridges |
Article number | 273881 2 | |
EAN / GTIN | 4045197517609 | |
Manufacturer number | 273881 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |