{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Blade height h5 | 32 mm | |
Application type | right-hand | |
Through-coolant | yes | |
for maximum workpiece ⌀ | 90 mm | |
Height h1 | 25 mm | |
Overall length L | 100 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273854 32/3L | |
EAN / GTIN | 4045197989314 | |
Manufacturer number | 273854 32/3L | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |