{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 60 mm | |
Overall length L | 150 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273552 32/2,2 | |
EAN / GTIN | 4062406373689 | |
Manufacturer number | 273552 32/2,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Parting-off tool Steel, neutral, Blade height h5 / groove width w: 32/2,2mm
on request
In stock
24 pieces in stock
US $ 126.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 164.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 92.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 166.31
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no |
for maximum workpiece ⌀ | 60 mm | 50 mm | 100 mm | 60 mm |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no | no |
Blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm |
Application type | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |