{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Eco | |
Shank size | 16 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Functional width L4 | 20 mm | |
Head length L1 | 30 mm | |
Overall length L | 80 mm | |
Insert screw for threading insert | 269023 3 | |
Shim 1.5° | 279819 1 | |
Clamping screw for shim | 279824 1 | |
Type of product | Boring bar |
Article number | 271997 16/16 | |
EAN / GTIN | 4062406734718 | |
Manufacturer number | 271997 16/16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Eco screw-on toolholder screw clamping, right-hand, Shank size / insert size L: 16/16mm
on request
In stock
11 pieces in stock
US $ 197.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
122 pieces in stock
US $ 131.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 131.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 75.53
plus VAT at the current rate
Prices plus delivery costs
|
GARANT Master Eco screw-on toolholder screw clamping, left-hand, Shank size / insert size L: 16/16mm
on request
In stock
16 pieces in stock
US $ 197.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 80 mm | 97 mm | 97 mm | 125 mm | 80 mm |
Through-coolant | yes | no | no | no | yes |
Head length L1 | 30 mm | 20 mm | 20 mm | 22 mm | 30 mm |
Insert size | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | left-hand | right-hand | left-hand |
Functional width L4 | 20 mm | 16 mm | 16 mm | 16 mm | 20 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |