Partial profile insert 60°, external, right-hand, HB7010, Pitch: 3,5-5mm

Article no.: 270744 3,5-5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 45.81 / Piece
  • from 10 Piece
    US $ 38.18 / Piece
on request
In stock
375 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 3.5 mm
maximum thread pitch 5 mm
Grade HB7010
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 4.76 mm
Insert size L 22 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270744 3,5-5
EAN / GTIN 4045197369666
Manufacturer number 270744 3,5-5

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Partial profile insert 60° for external threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart