Boring bar, steel 16/07 mm

Article no.: 269987 16/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Boring depth up to: 3×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A16Q SDUCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 19 mm
Centre offset L3 10 mm
Clamping height L2 15 mm
Head length L1 28 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269987 16/07
EAN / GTIN 4067263787037
Manufacturer number 269987 16/07

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart