{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 12 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | STGCR/L 1212F11 | |
suitable indexable insert | TC.. 1102.. | |
Functional width L4 | 16 mm | |
Head length L1 | 19 mm | |
Overall length L | 80 mm | |
Set of insert screws | 269028 18 | |
Setting angle κ | 90 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number |
260906 12/11
Copy |
|
EAN / GTIN |
4045197805096
Copy |
|
Manufacturer number |
260906 12/11
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |