{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
maximum cutting depth tmax | 70 mm | |
Insert size | 12 mm | |
suitable indexable insert | RC.X 1204 | |
Pack of insert screws | 269028 2 | |
Shim | 269005 10 | |
Shim screw | 269013 2 | |
Overall length Ltot | 152 mm | |
Type of product | Cartridges |
Article number | 260617 12 | |
EAN / GTIN | 4062406384326 | |
Manufacturer number | 260617 12 |