Master Eco clamping toolholder short PSSNL 45°, for indexable inserts SN.., left-hand

Article no.: 251117 16/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
25 pieces in stock 25 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PSSNR/L 1620X12
suitable indexable insert SN.. 1204..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 85 mm
Shim 259031 46
Lever 259015 15
Lever screw 259018 15
Spring 259046 4
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product QuickTurn clamping toolholder

Identification & Classification

Article number 251117 16/12
EAN / GTIN 4062406733834
Manufacturer number 251117 16/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholders No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart