Clamping toolholder PSBNL 75°, for indexable inserts SN.., left-hand

Article no.: 251107 32/19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSBNR/L 3232P19
suitable indexable insert SN.. 1906..
Functional width L4 27 mm
Head length L1 39 mm
Overall length L 170 mm
Shim 259031 38
Lever 259015 13
Lever screw 259018 13
Set of shim pins 259044 7
Shim punches pack 259047 5
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251107 32/19
EAN / GTIN 4045197862013
Manufacturer number 251107 32/19
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart