{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 8 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 440 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250158 HB7010-1 | |
EAN / GTIN | 4045197779601 | |
Manufacturer number | 250158 HB7010-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 120408, Grade: HB7010-1
on request
In stock
Available in 3-4 working days
3,259 pieces in stock
3,259 pieces available in 3-4 working days
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
12,094 pieces in stock
12,094 pieces available in 3-4 working days
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3,350 pieces in stock
3,350 pieces available in 3-4 working days
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
494 pieces in stock
494 pieces available in 3-4 working days
from
1
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7,099 pieces in stock
7,099 pieces available in 3-4 working days
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7010-1 | HB7020 | HB7035-1 | HB7020 | HBT020 |
Chip breaker | SM | SM | SM | WSM | PM |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Main application | P | P | P | P | P |