Fine boring head ⌀ 9.75 − 88.1 mm, Connection: HW63

Article no.: 237591 HW63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection HW63
Through-coolant yes
External ⌀ D1 55 mm
Overhang A 50 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237591 HW63
EAN / GTIN 4045197608444
Manufacturer number 237591 HW63

Description

Version:

As Monoblock or with HW63 connection. With internal coolant supply Compact design.

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart