{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 14.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 60 mm | |
Overhang LA | 74 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 14,5 | |
EAN / GTIN | 4047109223134 | |
Manufacturer number | U44 01450 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 14,5mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 575.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 514.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
Through-coolant | yes | yes |
Nominal ⌀ D | 14.5 | 14.5 |
Shank | ISO 9766 | ISO 9766 |
Series | KUB Pentron® | Power Drill |