WOEX 06T304 E, HB7640, Type: INOX

Article no.: 232780 INOX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.79 / Piece
  • from 10 Piece
    US $ 16.48 / Piece
on request
In stock Available in 3-4 working days
315 pieces in stock 315 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304 E
Grade HB7640
Tool material Carbide
Machining strategy MTC
Feed f 0.12 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232780 INOX
EAN / GTIN 4045197346704
Manufacturer number 232780 INOX

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Compare with similar products

This article


Recommendations


WOEX 06T304 E, HB7640, Type: INOX

WOEX 06T304 E, HB7640, Type: INOX

on request
In stock Available in 3-4 working days
315 pieces in stock 315 pieces available in 3-4 working days
from 1  Pieces
US $ 19.79
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
362 pieces in stock 362 pieces available in 3-4 working days
from 1  Pieces
US $ 17.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.70
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert WOEX 06T304 E WOEX 06T304 S
Tool material Carbide Carbide
Grade HB7640 HB7635
Type of product Indexable insert for drilling Indexable insert for drilling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart