Base body 6371G-50-500-040 MT shank, with through-coolant, 1.5×D, Type: 12

Article no.: 232271 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
23 pieces in stock 23 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Version: 1.5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 12 mm - 12.5 mm
Reach L1 18.8 mm
Morse taper MT size 2
Clamping screws 232990 TX7
Type of product Indexable drill

Identification & Classification

Article number 232271 12
EAN / GTIN 4062406104504
Manufacturer number 232271 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
Straight fluted.
For holes up to IT10 accuracy.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart