{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 68 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 13 mm | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 0.95 degrees | |
Ramping length L for αmax | 12 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number |
227105 16/3
Copy |
|
EAN / GTIN |
4960664472659
Copy |
|
Manufacturer number |
THN63270
Copy |
|
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |