APHT 100305 FR ALU

Article no.: 215939 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.82 / Piece
  • from 10 Piece
    US $ 16.53 / Piece
on request
In stock
2,851 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APHT 100305 FR
Type ALU
Corner radius 0.5 mm
Grade HU7815
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215939 ALU
EAN / GTIN 4045197708908
Manufacturer number 215939 ALU

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
CuZn
N
500
Graphite, GRP, CRP
N
400
wet maximum
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart