APKT 1604 PDTR, HB7525, Type: UNI

Article no.: 215758 UNI
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 15.92 / Piece
  • from 10 Piece
    US $ 13.26 / Piece
on request
In stock Available in 3-4 working days
4,904 pieces in stock 4,904 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 1604 PDTR
Type UNI
Corner radius 0.8 mm
Type HB7525
Tool material Carbide
Insert thickness 4.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215758 UNI
EAN / GTIN 4067263499534
Manufacturer number 215758 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
295
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
55
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
140
GG(G)
K
140
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart