SEKT 1204 AFTN INOX

Article no.: 214241 INOX
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 14.91 / Piece
  • from 10 Piece
    US $ 12.42 / Piece
on request
In stock
9,843 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKT 1204 AFTN
Type INOX
Grade HB7625
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214241 INOX
EAN / GTIN 4067263095279
Manufacturer number 214241 INOX

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
110
Ti > 850 N/mm²
S
40
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart