{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 63 mm | |
Overall length Ltot | 48 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.. 1203.. | |
Clamp screw for insert | 219862 (25IP; 6 Nm) | |
Shim | 219860 | |
Clamp screw for shim | 219861 (TX8) | |
Type of product | Face mill |
Article number |
213890 50/4
Copy |
|
EAN / GTIN |
4045197666529
Copy |
|
Manufacturer number |
213890 50/4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |