XDLT 09T308 ER, HU7810, Type: ALU

Article no.: 212943 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.19 / Piece
  • from 10 Piece
    US $ 17.66 / Piece
on request
In stock
938 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT 09T308 ER
Type ALU
Corner radius 0.8 mm
Grade HU7810
Tool material Carbide
Programming radius at ap max 1.99 mm
maximum cutting depth ap max 1.15 mm
Feed fz per tooth 0.79 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212943 ALU
EAN / GTIN 4045197581600
Manufacturer number 212943 ALU

Application Table

Alu plastics
N
1200
Aluminium (short chipping)
N
1500
Alu > 10% Si
N
1100
wet maximum
 
wet minimum
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart