{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 40 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 92 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 0.92 degrees | |
Ramping length L for αmax | 37.43 mm | |
suitable indexable insert | XDM.090416 | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 212812 52/5 | |
EAN / GTIN | 4045197939210 | |
Manufacturer number | 212812 52/5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 52/5 mm
on request
In stock
11 pieces in stock
US $ 407.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 460.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Mounting bore ⌀ | 22 mm | 22 mm |
Setting angle κ | 16 degrees | 9 degrees |
suitable indexable insert | XDM.090416 | XD.. 09T308 |
Cutting edge ⌀ DC | 52 mm | 52 mm |
Circular interpolation milling ⌀ Dmax | 102 mm | 102 mm |
Ramping angle αmax | 0.92 degrees | 0.48 degrees |