Solid carbide router cutter compacting cut coarse 6 mm

Article no.: 209420 6
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
136 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Toothing grit designation coarse
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 19 mm
Overall length L 60 mm
Shank ⌀ Ds 6 mm
Feed f for side milling in POM GF25 0.18 mm/rev.
Feed f for side milling in PEEK CF30 0.12 mm/rev.
Colour ring yellow
Shank tolerance h6
Corner chamfer angle 90 degrees
Type of product Router

Identification numbers & Classifications

Article number 209420 6
EAN / GTIN 4045197477712
Manufacturer number 209420 6

Application Table

PVDF GF20
N
120
POM GF25
N
120
PA 66 GF30
N
100
PEEK GF30
N
100
PTFE CF25
N
120
PEEK CF30
N
110
GRP
N
120
CRP
N
120
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern teeth for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
Compacting cut, the material is pushed down on to the substrate. Highly suitable for thin materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart