{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 6 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Dimension S | 8.5 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.06 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208164 12 | |
EAN / GTIN | 4045197537331 | |
Manufacturer number | 208164 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide deburrer 90° 12 mm
on request
In stock
293 pieces in stock
US $ 100.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
423 pieces in stock
US $ 100.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,550 pieces in stock
US $ 71.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
US $ 100.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
330 pieces in stock
US $ 71.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 102.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Through-coolant | no | no | no | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 | h6 |
Type | N | N | N | N | N | N |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Chamfer mill | 45 degrees | 45 degrees | 45 degrees | 30 degrees | 30 degrees | 30 degrees |