{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Dimension S | 7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 45 degrees | |
Feed f z in short-chipping aluminium | 0.07 mm | |
Feed fzin PMMA acrylic | 0.07 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Deburrers |
Article number | 208154 10 | |
EAN / GTIN | 4062406774813 | |
Manufacturer number | 208154 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide deburrer, spiral flutes 90°, uncoated, ⌀ h6 DC: 10mm
on request
In stock
141 pieces in stock
US $ 64.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 51.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
US $ 51.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
US $ 40.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 40.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
US $ 51.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
Shank tolerance | h6 | h6 | h6 | h6 | h6 | h6 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Dimension S | 7 mm | 5.5 mm | 7 mm | 7 mm | 9.9 mm | 18.6 mm |