{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 41 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.08 mm | |
Feed fz for copy milling in titanium > 850 N/mm2 | 0.1 mm | |
Correction factor for vc | 1.5 | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206364 20/1,0 | |
EAN / GTIN | 4045197991980 | |
Manufacturer number | 206364 20/1,0 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Titan solid carbide torus cutter HPC 20/1,0 mm
on request
In stock
34 pieces in stock
US $ 348.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 406.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN |
Through-coolant | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 41 mm | 38 mm |
Tool material | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC |
Spacing of the cutters | unequal spacing | unequal spacing |