{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 11 mm | |
Corner radius R1 | 0.3 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.2 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in short-chipping aluminium | 0.05 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.056 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number |
206040 10/0,3
Copy |
|
EAN / GTIN |
4045197122810
Copy |
|
Manufacturer number |
206040 10/0,3
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |