HOLEX Pro Steel solid carbide roughing end mill HPC 4 mm

Article no.: 205706 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
349 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Steel
    Cutting edge ⌀ DC 4 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile HR
    Tolerance nominal ⌀ d11
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 11 mm
    Overhang length L1 incl. recess 19 mm
    Recess ⌀ D1 3.7 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.2 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
    Feed fz for side milling in steel < 900 N/mm2 0.028 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205706 4
    EAN / GTIN 4062406262433
    Manufacturer number 205706 4

    Application Table

    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    135
    Steel < 1400 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    45
    GG(G)
    K
    120
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions similar to DIN 6527. Optimised special knuckle form profile for roughing. Very high metal removal rate.

    Application:

    For roughing machining, particularly suitable for full-slot machining.

    Downloads & documents

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart