Solid carbide roughing end mill with internal coolant supply 16 mm

Article no.: 205336 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
25 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ d11
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant yes
Flute length Lc 32 mm
Overhang length L1 incl. recess 44 mm
Recess ⌀ D1 15.8 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.85 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.09 mm
Feed fz for side milling in short-chipping aluminium 0.11 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205336 16
EAN / GTIN 4045197767301
Manufacturer number 205336 16

Application Table

Aluminium
N
400
Aluminium (short chipping)
N
320
Alu > 10% Si
N
260
Cu
N
150
CuZn
N
180
wet maximum
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Knuckle form profile.
Special profile for machining non-ferrous metals.
With through-coolant.

With the latest generation of DLC coating sp2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart