{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.02 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 204015 4 | |
EAN / GTIN | 4045197951878 | |
Manufacturer number | 204015 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel solid carbide finishing cutter HPC, TiAlN, ⌀ f8 DC: 4mm
on request
In stock
72 pieces in stock
US $ 75.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
197 pieces in stock
US $ 37.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
369 pieces in stock
US $ 29.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 35.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
192 pieces in stock
US $ 79.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
US $ 69.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | DLC | uncoated |
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling | Full slot cutting depth 1×D |
Colour ring | green | without | without | without | yellow | yellow |
Through-coolant | no | no | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
No. of teeth Z | 7 | 6 | 6 | 6 | 5 | 5 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |