{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 3 mm | |
Coating | AlCrN | |
Tool material | solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.4×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 13 mm | |
Recess ⌀ D1 | 2.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.012 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.015 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203015 3 | |
EAN / GTIN | 4045197772855 | |
Manufacturer number | 203015 3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro INOX solid carbide milling cutter HPC, AlCrN, ⌀ f8 DC: 3mm
on request
In stock
634 pieces in stock
US $ 41.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
437 pieces in stock
US $ 47.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
485 pieces in stock
US $ 46.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
US $ 47.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
847 pieces in stock
US $ 30.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.012 mm | 0.012 mm | 0.02 mm | 0.012 mm | 0.012 mm |
Corner chamfer width at 45° | 0.1 mm | 0.15 mm | 0.05 mm | 0.1 mm | 0.1 mm |
Series | Pro Inox | Master INOX | Master INOX | Master INOX | Pro Inox |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |