{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 2.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.008 mm | |
Feed fz for side milling in short-chipping aluminium | 0.01 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 3 | |
EAN / GTIN | 4045197117083 | |
Manufacturer number | 202480 3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide milling cutter DIN 6535 HA, uncoated, ⌀ DC: 3mm
on request
In stock
107 pieces in stock
US $ 42.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 61.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 40.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
349 pieces in stock
US $ 62.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
157 pieces in stock
US $ 50.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | DLC | TiAlN | DLC | uncoated |
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Flute length Lc | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | e8 | e8 | h6 | h6 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 |