End mill HSS-E-SPM HPC, TiAlN, ⌀ DC: 3mm

Article no.: 191637 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overall length L 52 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 1100 N/mm2 0.008 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 191637 3
EAN / GTIN 4045197838186
Manufacturer number 191637 3

Application Table

Steel < 750 N/mm²
P
74
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
42
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
26
INOX > 900 N/mm²
M
21
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Very high-performance substrate for machining steel and stainless steel materials.

Downloads & documents

Compare with similar products

This article


Recommendations


End mill HSS-E-SPM HPC, TiAlN, ⌀ D<sub>C</sub>: 3mm

End mill HSS-E-SPM HPC, TiAlN, ⌀ DC: 3mm

on request
In stock
83 pieces in stock
US $ 25.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
US $ 29.19
plus VAT at the current rate Prices plus delivery costs
Colour ring green green
Overall length L 52 mm 52 mm
Cutting edge ⌀ DC 3 mm 3 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical
Feed fz for side milling in steel < 1100 N/mm2 0.008 mm 0.008 mm
Shank ⌀ Ds 6 mm 6 mm
Type of product End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart