This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bandsaw blade, width×thickness: 20X0,9mm

Article no.: 173900 20X0,9

Select article variation and quantity

width×thickness (mm) Unit price incl. VAT
  • Tool material: HSS Co 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 20 mm
Tool material HSS Co 8
Thickness 0.9 mm
configurable TPI with variable pitch teeth 0° 5/8; 6/10; 8/12; 10/14
5/8 TPI
6/10 TPI
8/12 TPI
10/14 TPI
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173900 20X0,9
Manufacturer number 173900 20X0,9

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
INOX < 900 N/mm²
M
30
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance bi-metal band-saw blade. Special flexible backing with increased load capacity.
Patented cobalt alloyed HSS-Co8 tooth version.

Description:

Variable pitch teeth, 0° − Very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to max. 70 mm).

Note:

Unit price = price per metre length × saw-blade length including the welded joint.
Ordering data:
Length×width×thickness (mm) tooth format.
For example: 10 pcs. band saw blades No. 174000, 4870×34×1.1 − 3/4H − 10°.
Use 3/4 0° and 4/6 0° variable pitch teeth only for pipes and profiles!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart