Extension 2,1 mm

Article no.: 149400 2,1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
  • Standard: DIN 377

Product details

Technical Data

Internal and external □ 2.1 mm
Standard DIN 377
for metric taps DIN 352 M1 – M2.6
⌀ D 6 mm
Overall length 60 mm
Type of product Extension

Identification numbers & Classifications

Article number 149400 2,1
EAN / GTIN 4045197857224
Manufacturer number 149400 2,1

Description

Version:

Hardened and nickel-plated. Square drive and square socket the same size.

Application:

For extending short taps (e.g. DIN 351 / 352 / 2181 / 5157), hand reamers and other tools with square shanks.

Note:

Extensions for machine taps with shank, e.g. to DIN 371 / 374 / 376, can be found under No. 338400.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Internal and external □ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart