{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 5 mm | |
for hand taps DIN 352 | M1 − M8 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 6.5 mm | |
Overall length | 125 mm | |
Type of product | Tap wrench |
Article number | 148200 0 | |
EAN / GTIN | 4045197923929 | |
Manufacturer number | 148200 0 |
This article |
Recommendations |
||
---|---|---|---|
Tap wrench, adjustable strengthened, Type: 0
on request
In stock
419 pieces in stock
US $ 23.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,274 pieces in stock
US $ 8.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,598 pieces in stock
US $ 16.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 125 mm | 125 mm | 125 mm |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 2 mm - 5 mm | 2 mm - 5 mm | 2 mm - 5 mm |
for hand taps DIN 352 | M1 − M8 | M1 − M8 | M1 − M8 |
for hand reamer ⌀ DIN 206 | 2.5 mm - 6.5 mm | 2.5 mm - 6.5 mm | 2.5 mm - 6.5 mm |
Type of product | Tap wrench | Tap wrench | Tap wrenches |