{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/8 | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 382 | |
Threads per inch | 28 | |
Thread ⌀ | 9.73 mm | |
Width across flats | 27 mm | |
Height | 11 mm | |
Tolerance class | A | |
Cutting direction | right-hand | |
Type of product | Die |
Article number |
142060 G1/8
Copy |
|
EAN / GTIN |
4045197084644
Copy |
|
Manufacturer number |
142060 G1/8
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |