{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 0.7 mm | |
Nominal ⌀ DC | 3.1 mm | |
Flute length Lc | 8.05 mm | |
Shank length Ls | 36 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Neck ⌀ D1 | 4.5 mm | |
Programming value for countersink L1 | 8.75 mm | |
Through-coolant | yes | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Countersink angle | 90 degrees | |
Feed fz in steel < 750 N/mm2 | 0.02 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Indvendig | |
Thread depth | 8.05 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139653 M4 | |
EAN / GTIN | 4045197955494 | |
Manufacturer number | 139653 M4 |
This article |
Recommendations |
|
---|---|---|
GARANT Master TM plain shank thread mill with countersink 2×D, TiAlN, M: M4 |
on request
In stock
53 pieces in stock
US $ 168.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread type | M; M-LH | M; M-LH |
Thread pitch | 0.7 mm | 0.7 mm |
Internal/external application | Indvendig | Internal |
Shank | DIN 6535 HA to h6 | DIN 6535 HA with h6 |
No. of teeth Z | 4 | 3 |
Shank ⌀ Ds | 6 mm | 6 mm |
Type of product | thread milling cutter | thread milling cutter |