This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M5

Article no.: 139640 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA to h6
Thread pitch 0.8 mm
Nominal ⌀ DC 3.9 mm
Flute length Lc 10.8 mm
Shank length Ls 36 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Feed fz in steel < 750 N/mm2 0.035 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Indvendig
Thread depth 10.8 mm
Series Master TM
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139640 M5
EAN / GTIN 4045197957276
Manufacturer number 139640 M5

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • New coating for optimum wear resistance.
  • Corrected thread profile for avoidance of profile distortions.

Through-coolant feed ≥ M4

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139640 + 129100 HB.
Order HE shank: with No. 139640 + 129100 HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M5

GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M5

on request
In stock
53 pieces in stock
US $ 180.34
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 4 3
Overall length L 58 mm 55 mm
Thread size M5 M5
Shank DIN 6535 HA to h6 DIN 6535 HA with h6
Flute length Lc 10.8 mm 10.8 mm
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes up to 2×D for blind holes; up to 2×D for through holes
Type of product thread milling cutter thread milling cutter

From the same series "Master TM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart