This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Drill thread milling cutter 2×D, TiAlN, M: M8

Article no.: 139515 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Number of cutting edges Z 2
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Thread pitch 1.25 mm
Cutting edge ⌀ DC 6.45 mm
Cutter length lc 17.2 mm
Shank length Ls 40 mm
Overall length L 74 mm
Shank ⌀ Ds 10 mm
Neck ⌀ D1 8.3 mm
Programming value for countersink Lc 18.2 mm
Width of groove e1 1.25 mm
Feed fz in cast aluminium 0.065 mm
Shank tolerance h6
Number of clamping slots 2
Colour ring without
Internal/external application Internal
Thread depth 16
Type of product Combination drill / thread mill

Identification numbers & Classifications

Article number 139515 M8
Manufacturer number 139515 M8

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
220
GG(G)
K
90
CuZn
N
330
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (be sure to provide stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.
A stronger core diameter, two narrow geometrically optimised chip flutes and a special drill point result in good chip formation and low cutting pressure.

Advantage:

Drilling, countersinking and thread milling all with a single tool!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart