{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | Rc1/8-28 | |
Coating | uncoated | |
Thread type | Rc | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Standard | DIN 2181 | |
Thread standard | DIN EN 10226-2 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ A | 8.15 mm | |
Tapping hole ⌀ B | 8.1 mm | |
Thread gauge ⌀ Dmax JS11 | 8.57 mm | |
Tapping hole minimum depth | 11.1 mm | |
Thread ⌀ | 9.72 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 5 | |
Colour ring | without | |
Number of cutting edges Z | 5 | |
Thread depth | 41 mm | |
Type of product | Tap |
Article number |
138120 1/8-28
Copy |
|
EAN / GTIN |
4045197585585
Copy |
|
Manufacturer number |
138120 1/8-28
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |