{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 7/16-20 UNF | |
Coating | TiN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 11.11 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Number of cutting edges Z | 3 | |
Thread depth | 33.33 mm | |
Type of product | Tap |
Article number | 133425 7/16-20 | |
EAN / GTIN | 4062406374341 | |
Manufacturer number | 133425 7/16-20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 7/16-20
on request
In stock
34 pieces in stock
US $ 33.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 41.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 43.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 52.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
US $ 54.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 26.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Thread pitch | 1.27 mm | 1.27 mm | 1.27 mm | 1.27 mm | 1.27 mm | 1.27 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |