Tap bit, vaporised, M: M3

Article no.: 130992 M3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
371 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Tool material: HSS
  • Standard: Works standard
  • Thread standard: DIN 13
  • Tolerance class: ISO 2 6H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating vaporised
Thread type M
Tool material HSS
Standard Works standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Flank angle 60 degrees
Taper lead form B
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Type of threading tool Serial hand taps
Thread pitch 0.5 mm
Overall length L 33 mm
Flute length Lc 10 mm
Recess ⌀ D1 2.2 mm
Tapping hole ⌀ 2.5 mm
Type of product Tap bit

Identification numbers & Classifications

Article number 130992 M3
EAN / GTIN 4067263295822
Manufacturer number 130992 M3

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 

Description

Version:

With 1/4 inch hexagon shank to DIN 3126 C 6.3.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart