{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.06 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123010 3 | |
EAN / GTIN | 4045197572004 | |
Manufacturer number | 123010 3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 3mm
on request
In stock
12 pieces in stock
US $ 243.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 241.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 167.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 171.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
US $ 187.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiN | DLC | TiAlN | TiAlN |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | m6 | h7 | h7 | h7 | h7 | h7 |
Flute length Lc | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |
recommended maximum drilling depth L2 | 29.5 mm | 29.5 mm | 29.5 mm | 29.5 mm | 29.5 mm | 29.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |