Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 9,5 mm

Article no.: 122540 9,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: FS
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Type FS
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 46.8 mm
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Shank tolerance h6
Feed f in steel < 750 N/mm2 0.27 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122540 9,5
EAN / GTIN 4045197052322
Manufacturer number 122540 9,5

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
170
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
70
CuZn
N
160
Uni
 
wet maximum
 
dry
 

Description

Version:

Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122545.
Form HE: order with No. 122540 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 9,5 mm

Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 9,5 mm

on request
In stock
7 pieces in stock
US $ 130.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 130.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 47.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 47.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 47.20
plus VAT at the current rate Prices plus delivery costs
Version 6×D 6×D 6×D 6×D 6×D
Colour ring green green green green green
Overall length L 103 mm 103 mm 103 mm 103 mm 103 mm
Nominal ⌀ DC 9.5 mm 9.5 mm 9.5 mm 9.5 mm 9.5 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Point angle 140 degrees 140 degrees 140 degrees 140 degrees 140 degrees
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart