{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122502 3 | |
EAN / GTIN | 4045197829467 | |
Manufacturer number | 122502 3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 3
on request
In stock
Available in 3-4 working days
253 pieces in stock
253 pieces available in 3-4 working days
US $ 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
352 pieces in stock
352 pieces available in 3-4 working days
US $ 40.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
62 pieces in stock
62 pieces available in 3-4 working days
US $ 56.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 79.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
225 pieces in stock
225 pieces available in 3-4 working days
US $ 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
250 pieces in stock
250 pieces available in 3-4 working days
US $ 60.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
99 pieces in stock
99 pieces available in 3-4 working days
US $ 32.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Nominal ⌀ DC | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
Flute length Lc | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |