{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Feed f in steel < 60 HRC | 0.02 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122372 3 | |
EAN / GTIN | 4045197967862 | |
Manufacturer number | 122372 3 |
This article |
Recommendations |
|
---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 3mm
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 83.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
78 pieces in stock
78 pieces available in 3-4 working days
US $ 54.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D |
Colour ring | red | green |
Point angle | 140 degrees | 140 degrees |
Flute length Lc | 20 mm | 20 mm |
Shank ⌀ Ds | 6 mm | 6 mm |
recommended maximum drilling depth L2 | 15.5 mm | 15.5 mm |
Type of product | Jobber drill | Jobber drill |