GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 1

Article no.: 122371 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Nominal ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Type H
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 5.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 7 mm
Overall length L 45 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 60 HRC 0.01 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 122371 1
EAN / GTIN 4045197967824
Manufacturer number 122371 1

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
28
Steel < 60 HRC
H
16
Steel < 65 HRC
H
14
Steel < 67 HRC
H
10
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
Special multi-nano layer coating for drilling in hardened steels.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122362 / 122372.
Form HE: order with No. 122361 / 122371 + 129100HE.
When drilling in hardened steels from 56 HRC, only cool using air!

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7 (mm or inch): 1

GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 1

on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days
US $ 83.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
37 pieces in stock 37 pieces available in 3-4 working days
US $ 50.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days
US $ 60.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days
US $ 82.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
70 pieces in stock 70 pieces available in 3-4 working days
US $ 47.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
94 pieces in stock 94 pieces available in 3-4 working days
US $ 40.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
55 pieces in stock 55 pieces available in 3-4 working days
US $ 60.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days
US $ 36.63
plus VAT at the current rate Prices plus delivery costs
Version 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D
Colour ring red without green blue green green red blue
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Point angle 140 degrees 140 degrees 140 degrees 135 degrees 140 degrees 140 degrees 140 degrees 140 degrees
Tolerance nominal ⌀ h7 h7 h7 h7 h7 h7 h7 m7
Flute length Lc 7 mm 7 mm 7 mm 7 mm 6 mm 6 mm 7 mm 6 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Twist Drill

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart