{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.5 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | no | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122320 3 | |
EAN / GTIN | 4045197385987 | |
Manufacturer number | 122320 3 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high performance drill, Whistle-Notch shank DIN 6535 HE 3 mm
on request
In stock
497 pieces in stock
US $ 40.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 28.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Overall length L | 62 | 40 |
Nominal ⌀ DC | 3 | 3 |
Norm | DIN 6537 K | Manufacturer’s standard |
Flute length Lc | 20 | 12 |
recommended maximum drilling depth L2 | 15.5 | 7.5 |
Type of product | Jobber drill | Jobber drill |