This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide special drill DIN 6535 HA 1,02 mm

Article no.: 121201 1,02
  • Skärmaterial: VHM
  • Norm: DIN 6537
  • Utförande: 5×D
  • Tolerans nom.-⌀: ±0,003
  • Antal skär Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominell ⌀ DC 1,02 mm
Beläggning obelagd
Skärmaterial VHM
Norm DIN 6537
Utförande 5×D
Tolerans nom.-⌀ ±0,003
Antal skär Z 1
Spetsvinkel 120 grad
Rekommenderat maximalt borrdjup L2 5,5 mm
Skaft DIN 6535 HA med h6
Invändig nej
Semi Standard ja
Spännspårlängd Lc 7 mm
totallängd L 45 mm
Skaftdiameter Ds 3 mm
Skafttolerans h6
Matning f i PEEK 0,1 mm/v
Färgring Utan
Produktslag Spiralborr

Identification numbers & Classifications

Article number 121201 1,02
Manufacturer number 121201 1,02

Application Table

PMMA Akryl
N
30
PE-HD
N
50
PA 66
N
50
PEEK
N
50
PF 31
N
50
PVDF GF20
N
60
POM GF25
N
60
PA 66 GF30
N
60
PEEK GF30
N
50
PTFE CF25
N
40
PEEK CF30
N
40
vått maximal
 
torrt
 
Luft
 

Description

Version:

Spiral flute precision drill for plastics. Self-centring with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation.
Maintains
the tolerance band IT7 from entry ⌀ through to exit ⌀, due to special point geometry.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 121201 + 129100HB.
For HE shanks: use order No. 121201 + 129100HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart